Beli motor custom di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Daytona Acc. Motorcycle 70'S Surf Line Seat Roll SR 400 (Aksesoris Eksterior Motor)
    Mulai

    Rp6.699.900

    Daytona Acc. Motorcycle 70'S Surf Line Seat Roll SR 400 (Aksesoris Eksterior Motor)
    atribut:
    • Main Compatible Vehicle: SR400/500 (80-08) 78-79 are not allowed. If you are installing on or after 10 requires the simultaneous installation of a custom seat mounting kit (75652).
  2. Daytona Custom Seat Cover D Mesh Zoomer (Aksesoris Eksterior Motor)
    29%
    Mulai

    Rp709.900

    Daytona Custom Seat Cover D Mesh Zoomer (Aksesoris Eksterior Motor)
    atribut:
    • Main Compatible Vehicle: Zoomer (AF58,01-)
  3. Daytona Cozy Sheet Mesh (Aksesoris Eksterior Motor)
    Mulai

    Rp8.599.900

    Daytona Cozy Sheet Mesh (Aksesoris Eksterior Motor)
    atribut:
    • Main Compatible Vehicle: SR400/500 (80-08) 78-79 are not allowed. If you are installing on or after 10 requires the simultaneous installation of a custom seat mounting kit (75652).
  4. Daytona Motorcycle Travel Luggage Special Carier (Day Origin) Cub 110 (Perlengkapan Touring Motor)
    33%
    Mulai

    Rp999.900

    Daytona Motorcycle Travel Luggage Special Carier (Day Origin) Cub 110 (Perlengkapan Touring Motor)
    atribut:
    • Main Compatible Vehicle: Super Cub 110 (12/JA10), 50 (12/AA04)  . 110 Pro (12/JA10), 50 Pro (12/AA04) is not allowed because the genuine carrier different shapes.
  5. Daytona Custom Seat Plane Type V-Max (Aksesoris Eksterior Motor)
    Mulai

    Rp6.999.900

    Daytona Custom Seat Plane Type V-Max (Aksesoris Eksterior Motor)
    atribut:
    • Main Compatible Vehicle: V-MAX (85-08) 09 model (FI car) No
  6. Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)
    27%
    Rating:
    20% of 100
    (1)
    Mulai

    Rp2.099.900

    Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)
    atribut:
    • Number of Phase: 3 Phase
    • Frequency (Hz): 50/Double Voltages
  7. Tyrone Electro Motor 1 Phase (Dinamo Motor Listrik)
    Mulai

    Rp2.299.900

    Tyrone Electro Motor 1 Phase (Dinamo Motor Listrik)
    atribut:
    • Voltage (V/Hz): 230/50
    • Number of Phase: 1 Phase
  8. Yuasa Wet Motorcycle Battery (Aki Motor Basah)
    Mulai

    Rp239.900

    Yuasa Wet Motorcycle Battery (Aki Motor Basah)
    Deskripsi:
    Conventional-Produk aki konvensional yang paling lama diantara varian produk YBI yang lain. Menggunakan bahan-bahan berkwalitas untuk memenuhi permintaan pasar domestic dan ekspor
    atribut:
    • Voltage (V): 12
    • SNI License: Yes
    • SNI Number: SNI 4326:2013 No : 04-0921034
  9. Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)
    Mulai

    Rp739.900

    Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's._x000D__x000D_AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured._x000D__x000D_> TEFC, Insulation Class F, IP55, 50HZ_x000D_> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove_x000D_> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 3000
  10. GT Radial Car Tires Champiro Eco (Ban Mobil)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp679.900

    GT Radial Car Tires Champiro Eco (Ban Mobil)
    Deskripsi:
    Ban yang dirancang untuk memberikan keselamatan, hemat bahan bakar serta produk yg ramah lingkungan.
    atribut:
    • Tire Size: 175/65 R14
    • Standart RIM: 14
    • ETRTO: 5
    • Load Index: 82
    • Maximum Load Capacity (kg): 475
    • Overall Diameter (mm): 584
    • Section Width (mm): 175
    • Speed Rating (km/hour): 190
    • Tread Depth (mm): 7.5
  11. ASPIRA Motorcycle Tyre Tubeless Maxio Techno Scootic (Ban Luar Motor)
    Mulai

    Rp209.900

    ASPIRA Motorcycle Tyre Tubeless Maxio Techno Scootic (Ban Luar Motor)
    Deskripsi:
    Aspira Maxio Techno ban motor tubeless yang cocok untuk penggunaan sehari-hari, awet serta memberikan kenyamanan berkendara.Detail :- Ban Tubeless- Ukuran 80/90-14- Cocok untuk Scootic Yamaha Mio ,Yamaha Fino, Yamaha Xeon, Honda Vario, Honda Beat, Honda Scoopy, Honda Spacy, & Suzuki Address
  12. Aero Electric Motor Foot Mounted B3 1000RPM 3 Phase 6 Pole (Dinamo Motor Listrik)
    21%
    Mulai

    Rp1.099.900

    Aero Electric Motor Foot Mounted B3 1000RPM 3 Phase 6 Pole (Dinamo Motor Listrik)
    Deskripsi:
    > TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 1000
  13. Daytona GP Taper Exhaust System (Komponen Knalpot Motor)
    Mulai

    Rp1.399.900

    Daytona GP Taper Exhaust System (Komponen Knalpot Motor)
    Deskripsi:
    Taper pipe and silencer design allows the exhaust gas fows fast and smooth to gain more power in all RPM range.
  14. Titan Electric Motor Electric Motor Foot Mounted B3 4P 1500RPM (Dinamo Motor Listrik)
    Mulai

    Rp1.599.900

    Titan Electric Motor Electric Motor Foot Mounted B3 4P 1500RPM (Dinamo Motor Listrik)
    Deskripsi:
    TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. Thismotor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly used as the driving equipment in various machineries such as pumps, blowers, compressors, crushingmachineries, plastic extruding machineries, agriculture machineries, paper making machineries, milling machineries, mining machineries and many others. TM-series standard motor efficiency meets IE1 standard. IE2 and IE3 standard efficiency are available upon request.
    atribut:
    • Number of Pole: 4P
Daftar Harga motor custom Terbaru October 2026
Daytona Acc. Motorcycle 70'S Surf Line Seat Roll SR 400 (Aksesoris Eksterior Motor)Rp6.699.900
Daytona Custom Seat Cover D Mesh Zoomer (Aksesoris Eksterior Motor)Rp709.900
Daytona Cozy Sheet Mesh (Aksesoris Eksterior Motor)Rp8.599.900
Daytona Motorcycle Travel Luggage Special Carier (Day Origin) Cub 110 (Perlengkapan Touring Motor)Rp999.900
Daytona Custom Seat Plane Type V-Max (Aksesoris Eksterior Motor)Rp6.999.900
Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)Rp2.099.900
Tyrone Electro Motor 1 Phase (Dinamo Motor Listrik)Rp2.299.900
Yuasa Wet Motorcycle Battery (Aki Motor Basah)Rp239.900
Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)Rp739.900
GT Radial Car Tires Champiro Eco (Ban Mobil)Rp679.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)